Zoro Homepage

3-Layer Form Concrete Curing Blanket, 12ft x 25 ft

  • Mfr # 17700-12-625

  • Zoro # G214913735


product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns

Key Features

Color
Orange
Tarp Material
HDPE Woven/LDPE coated
Tarp Finished Length
25 ft
Tarp Finished Width
12 ft
Grommet Spacing
Every 3 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17700-12-625
Zoro #
G214913735
UPC #
764083005757
Country of Origin
China

Dimensions

Tarp Finished Length
25 ft
Tarp Finished Width
12 ft

Details

Color
Orange
Tarp Material
HDPE Woven/LDPE coated
Grommet Spacing
Every 3 Feet

Description

Our 12' X 25'3 Layer Foam Insultated Concrete Curing Blanket is the ideal tool to protect your job site from inclimate weather and unpredictable environmental or wildlife factors. Made of a high density woven and coated poly blend with grommets every 3 feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.