Zoro Homepage

31in DOMESTIC TARP STRAP, 50PK

  • Mfr # 14979-31

  • Zoro # G716342286


product price: $145.99
/pk 50, $2.92/ea
Free Shipping & Returns

Key Features

Depth
9 in
Height
12 in
Application
Tarp control
Color
Black
Features
2-1/2 s hooks pre inserted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14979-31
Zoro #
G716342286
UPC #
764083979317
Country of Origin
United States

Dimensions

Depth
9 in
Height
12 in
Length
9 in
Width
12 in

Details

Application
Tarp control
Color
Black
Features
2-1/2 s hooks pre inserted
Material
Rubber
Lockout Application
Placed at the ends of Tarps
For Use With
Secure tarps over loads on flatbed trucks, trailers, and other vehicles
Hooks
2-1/2 S hooks pre-inserted
Item
Domestic EDPM Tarp Strap,31
Includes
50 Tarp Straps

Description

Domestic EDPM Tarp Strap, 31 in. Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.