Shop MYTEE PRODUCTS
See all product information
Create Account
98 in Telescopic Aluminum Upper Arm w/ 90° Corner for Dump Truck Tarp System, 4PK
- Mfr # T-ASAWCx4
- Zoro # G022786002
product price:
$
446.99
/pk of 4, $111.75/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-ASAWCx4
- Zoro #
- G022786002
- UPC #
- 840223638990
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
Description
Use our 98 in Upper Arm With 90 Degree Corner whether you want to replace your existing dump truck tarp system or install a completely one in your dump truck. It plays a crucial role in the movement of the tarp front and back. It ensures the covering and uncovering of the load while acting as a bridge between the lower arm and cross tubes. The 98-inch upper arm works on both sides of the dump truck-passenger and driver side. It’s assembled with 90-degree corners that go through the pocket of the tarp, connecting the upper arms and cross tube. It acts as a bridge between the lower arm and cross tube, ensuring optimal efficiency of the dump truck tarp system. It’s a telescopic upper-side arm with pre-drilled holes-you can fit one into another and secure it with the nuts and bolts. Customize the length of the arm as per your requirements and dump the truck by cutting it. Aluminum is a lightweight material with robust strength. It will ensure portability while preventing rust. The dump truck fts lower arm is polished, giving it a shiny look. Note: Not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.