This item is Discontinued.

Mutual Industries 3/4" X 50Yds Glo Lime Reinfc Barr 17772-139-750

3/4" X 50Yds Glo Lime Reinfc Barr (Discontinued)

  • Mfr # 17772-139-750
  • Zoro # G2877190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17772-139-750
Zoro #
G2877190
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 x 50yd
Length
5 in
Height
1 in
Depth
5 in

Details

Item
Vinyl Coated Nylon Reinforced Fluorescen
Color
GLO LIME
Application
To be placed on the ground or on something.
Weight
1 pound
Material
Plastic w/Vinyl Coating
Features
reusable tape
For Use With
Helps with Job site protection and ideal in high wind/exteme temp.

Description

Vinyl Coated Nylon Reinforced Fluorescen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.