Zoro Homepage

35Mm Pvc/Poly Raincoat, Large (2Pk)

  • Mfr # M14506-0-3

  • Zoro # G2874619


product price: $22.15
/pk 2, $11.08/ea

Key Features

Material
PVC
Color
Yellow
Height
12 Inch
Length
1 inch
Fabric Weight
1 POUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14506-0-3
Zoro #
G2874619
UPC #
-
Country of Origin
United States

Dimensions

Height
12 Inch
Length
1 inch
Width
10 Inch

Details

Item
PVC/Polyester Raincoat w/Detachable,PK2
Material
PVC
Color
Yellow
Fabric Weight
1 POUND
For Use With
To be worn over Clothing to Prevent consumer from getting wet
Features
2-piece raincoat consists of raincoat with detachable hood
Application
Entirely waterproof raincoat to be worn in construction setting

Description

PVC/Polyester Raincoat w/Detachable,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.