Zoro Homepage

36in X 36in AIRPORT FLAG

  • Mfr # 14977

  • Zoro # G816342131


product price: $29.19
/ea

Key Features

For Use With
Safety marking and hazard identification on airport grounds
Features
Reinforced pocket make
Length
1 in
Color
Orange/White
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14977
Zoro #
G816342131
UPC #
764083146771
Country of Origin
United States

Dimensions

Length
1 in
Height
10 in
Width
7 in

Details

For Use With
Safety marking and hazard identification on airport grounds
Features
Reinforced pocket make
Color
Orange/White
Item
Heavy Duty Nylon Airport Flag,36 L
Material
POLY
Includes
1 Airport Flag

Description

36'' X 36'' AIRPORT FLAG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.