
38X62 Trail Blazer Sign Cover
Mfr # 17713-62-38
Zoro # G2873033
product price: $51.59
/eaKey Features
Width
8 Inch
Height
10 Inch
Features
Top edges are sewn and it attaches to any in seconds with hook and loop strap system
Color
Black
Material
Woven Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17713-62-38
Zoro #
G2873033
UPC #
-
Country of Origin
United States
Dimensions
Width
8 Inch
Height
10 Inch
Length
1 inch
Depth
1 inch
Details
Item
Polypropylene Traffic Safety Trail Blaze
Features
Top edges are sewn and it attaches to any in seconds with hook and loop strap system
Color
Black
Material
Woven Poly
For Use With
To cover a big construction signs over night or during bad weather
Weight
1 Pound
Application
To be used as a form of containment. Acting as a cover
Description
Polypropylene Traffic Safety Trail Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.