Zoro Homepage

4-Point Pin Lock Suspension Hardhat, Blue (3Pk)

  • Mfr # M50200-25

  • Zoro # G2872263


product price: $30.45
/pk 3, $10.15/ea

Key Features

Material
polyethylene
Color
BLUE
Height
12 inch
Length
6 inch
Fabric Weight
1 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50200-25
Zoro #
G2872263
UPC #
-
Country of Origin
United States

Dimensions

Height
12 inch
Length
6 inch
Width
9 inch
Depth
6 inch

Details

Item
Polyethylene 4-Point Ratchet Suspen,PK3
Material
polyethylene
Color
BLUE
Fabric Weight
1 Pound
For Use With
Protects the head from small falling objects and fixed objects that may be bumped into
Application
To be worn on the head in construction environments and other working environments that are hazard
Features
Four-point adjustable nylon suspension for shock absorbing protection

Description

Polyethylene 4-Point Ratchet Suspen,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.