Zoro Homepage

4' X 100' Warning Barrier Green

  • Mfr # 14993-38-48

  • Zoro # G2876901


product price: $33.69
/ea

Key Features

Height
48 inch
Length
6 Inch
Color
Green
Material
Plastic
Features
Easy to handle as well as install
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14993-38-48
Zoro #
G2876901
UPC #
-
Country of Origin
United States

Dimensions

Height
48 inch
Length
6 Inch
Depth
6 inch
Size
4' x 100'
Width
6 Inch

Details

Color
Green
Material
Plastic
Features
Easy to handle as well as install
Item
Warning Barrier Fence,4 ft. x 100 ft.
Weight
12 Pounds
For Use With
To be used as a barrier fence as a construction site safety fence
Application
Ideal for all construction applications as well as HAZ Mat, crowd control, and many other uses

Description

Warning Barrier Fence,4 ft. x 100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.