Zoro Homepage

4ft x 150ft Blue FR Debris Netting

  • Mfr # 14915-25-0

  • Zoro # G614603519


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Length
150 ft
Material
Knitted Polyethlene Threads
Color
Blue
Height (Ft.)
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14915-25-0
Zoro #
G614603519
UPC #
764083006457
Country of Origin
China

Dimensions

Length
150 ft
Height (Ft.)
4 ft

Details

Material
Knitted Polyethlene Threads
Color
Blue
Item
Debris Netting

Description

Our Flame Retardant Debris Netting is constructed of lightweight material with reinforced borders that stays flexible in cold weather. Satisfies OSHA regulations for debris containment, perimeter safety, overhead protection, and the all-inclusive general duty clause.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.