50 Lb Bag Of Heat Stop

  • Mfr # 60070700-0-0

  • Zoro # G2870242


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Cement
Features
Easy to use, economical and versatile, HEAT STOP® resists temperatures well above 2000° F, assuring code compliance and a quality installation.
Height
6 INch
Length
9 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60070700-0-0
Zoro #
G2870242
UPC #
-
Country of Origin
United States

Dimensions

Height
6 INch
Length
9 Inch

Details

Item
Mutual Industries,60070700-0-0 Heat Stop
Color
White
Material
Cement
Features
Easy to use, economical and versatile, HEAT STOP® resists temperatures well above 2000° F, assuring code compliance and a quality installation.
For Use With
Regular cement or mortar found in most mortar mixes resists temperatures up to 600-800° F, but residential installations operate well in excess of 800° F.

Description

Mutual Industries,60070700-0-0 Heat Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.