Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 in X 150 ft Privacy Screen Green W/Grommets

  • Mfr # 14899-150

  • Zoro # G2872394


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Green
Height
68 in
Length
8 in
Fabric Weight
33 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14899-150
Zoro #
G2872394
UPC #
-
Country of Origin
United States

Dimensions

Height
68 in
Length
8 in
Width
8in
Depth
8 in

Details

Item
Polyethylene Privacy Screen Safety Fence
Material
Polyethylene
Color
Green
Fabric Weight
33 pounds
Features
Air Flow Circulation and Gromments added
For Use With
privacy to ideal applications for home, yard, tennis courts, barriers, construction sites, landscaping and concert events.
Application
Privacy screen fence

Description

Polyethylene Privacy Screen Safety Fence

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.