7 1/2 ft X7-1/2 ft Wetland Bag 10 Oz

  • Mfr # 15925-75-750

  • Zoro # G2857362


product price:  $70.19
/ea

Key Features

Size
7 1/2’ X7-1/2’
Material
WOVEN
Color
BLACK
Height
25 Inch
Fabric Weight
5 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15925-75-750
Zoro #
G2857362
UPC #
-
Country of Origin
United States

Dimensions

Size
7 1/2’ X7-1/2’
Height
25 Inch
Length
6 Inch
Width
12 Inch
Depth
6 Inch

Details

Item
Non-Woven Geotextil Disposal Sedi,10 oz.
Material
WOVEN
Color
BLACK
Fabric Weight
5 Pounds
Application
Place wetland bag on a bed of course aggregate or straw
Features
Inlet will accept 6" discharge hose
For Use With
Filter Sediment from pumped discharged water

Description

Non-Woven Geotextil Disposal Sedi,10 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.