
Aisle Marking Tape 2in Yellow, 24PK
Mfr # 17785-41-2000
Zoro # G716345621
product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns
Key Features
Includes
24 Rolls of Tape
Thickness
6 mil
Legend
No Legend
Length
36 yd.
Standards
OSHA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17785-41-2000
Zoro #
G716345621
UPC #
764083785161
Country of Origin
China
Dimensions
Thickness
6 mil
Length
36 yd.
Width
2 in
Details
Includes
24 Rolls of Tape
Legend
No Legend
Item
Aisle Marking Tape
Color
Yellow
Standards
OSHA Certified
Material
PVC
Description
PVC Vinyl Aisle Marking Tape, 6 mil, 2'' x 36 yd., Yellow Pack of 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.