Aisle Marking Tape 3in Red, 16PK

  • Mfr # 17785-79-3000

  • Zoro # G416345594


product price: $166.99
/pk 16, $10.44/ea
Free Shipping & Returns

Key Features

Includes
16 Rolls of Tape
Legend
No Legend
Thickness
6 mil
Length
36 yd.
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17785-79-3000
Zoro #
G416345594
UPC #
764083785291
Country of Origin
China

Dimensions

Width
3 in
Thickness
6 mil
Length
36 yd.

Details

Includes
16 Rolls of Tape
Legend
No Legend
Color
Red
Item
Aisle Marking Tape
Material
PVC
Standards
OSHA Certified

Description

PVC Vinyl Aisle Marking Tape, 6 mil, 3'' x 36 yd., Red Pack of 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.