
Aisle Marking Tape 3in Yellow, 16PK
Mfr # 17785-41-3000
Zoro # G216345619
product price:Â $166.99
/pk 16, $10.44/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Includes
16 Rolls of Tape
Standards
OSHA Certified
Material
PVC
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17785-41-3000
Zoro #
G216345619
UPC #
764083785185
Country of Origin
China
Dimensions
Thickness
6 mil
Width
3 in
Length
36 yd.
Details
Includes
16 Rolls of Tape
Standards
OSHA Certified
Material
PVC
Legend
No Legend
Color
Yellow
Item
Aisle Marking Tape
Description
PVC Vinyl Aisle Marking Tape, 6 mil, 3'' x 36 yd., Yellow Pack of 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.