Barricade Tape, Do Not Enter, Yellow, Polyethylene

  • Mfr # 17779-41-3000

  • Zoro # G709992740


product price: $172.19
/pk 10, $17.22/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
Legend
Do Not Enter
Roll Width
3 in
Roll Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17779-41-3000
Zoro #
G709992740
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
3 in
Roll Length
1000 ft
Thickness
3 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Do Not Enter

Description

Barricade Tape is an essential tool for any construction or industrial site. The highly visible yellow tape is designed to keep workers safe and secure by alerting them to potential hazards or dangerous areas. With a thickness of 3 mils, the tape is strong enough to withstand harsh outdoor conditions, ensuring that it remains visible for long periods of time.The 3-inch by 1000-foot roll size means that the tape can cover a large area, making it an ideal choice for large construction sites or other industrial settings. The tape is also easy to use, with a simple roll-out design that allows for quick installation. Simply unroll the tape and secure it to any surface using tape, nails, or any other appropriate means.This pack of 10 rolls is an excellent value for any organization, providing plenty of tape to keep workers safe while on the job. The tape is also versatile enough to be used in a variety of settings, from construction sites to outdoor events, and is an excellent addition to any safety plan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.