This item is Discontinued.

Mutual Industries Barricade Tape Polyethylene Yellow, 3" W x 300 ft. L, 3 mil Thick 17779-10-0300

Barricade Tape Polyethylene Yellow, 3" W x 300 ft. L, 3 mil Thick (Discontinued)

  • Mfr # 17779-10-0300
  • Zoro # G2860661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17779-10-0300
Zoro #
G2860661
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
300 ft.
Thickness
3 mil

Details

Item
Barricade Tape
Color
Yellow
Material
Polyethylene
Legend
Do Not Enter

Description

Barricade Tape, In.Do No Enter In.,3 mil,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.