BRAIDED NYLON MASON TWINE GLO LIME, 4PK

  • Mfr # 14662-139-1000

  • Zoro # G816342216


product price:  $89.59
/pk 4, $22.40/ea
Free Shipping & Returns

Key Features

Rope Material
Filament Nylon
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Length (In.)
2.5 in
Width
2.5 in
Size
18 x 1090'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-139-1000
Zoro #
G816342216
UPC #
764083139650
Country of Origin
United States

Dimensions

Length (In.)
2.5 in
Width
2.5 in
Size
18 x 1090'

Details

Rope Material
Filament Nylon
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Item
Nylon Mason Twine,1 lb. Braided,18 x 10
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Material
Nylon mason Twine
Includes
4 Braided Rolls
Color
GLO LIME

Description

NYLON MASON TWINE 18 X 1000' GLO LIME 1LB BRAIDED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.