
BRAIDED NYLON MASON TWINE GLO PINK, 6PK
Mfr # 14662-175-250
Zoro # G616342218
product price:Â $38.15
/pk 6, $6.36/eaKey Features
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Length (In.)
1.75 in
Includes
6 Braided Rolls
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Width
1.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14662-175-250
Zoro #
G616342218
UPC #
764083753092
Country of Origin
United States
Dimensions
Length (In.)
1.75 in
Width
1.75 in
Size
18 x 275'
Details
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Includes
6 Braided Rolls
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Color
GLO PINK
Rope Material
Filament Nylon
Material
Nylon mason Twine
Item
Nylon Mason Twine,1/4 lb. Braided,18
Description
NYLON MASON TWINE 18 X 250' GLO PINK 1/4LB BRAIDED 6pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.