BRAIDED NYLON MASON TWINE GLO YELLOW, 4PK

  • Mfr # 14662-138-1000

  • Zoro # G616342270


product price:  $78.19
/pk 4, $19.55/ea
Free Shipping & Returns

Key Features

Material
Nylon mason Twine
Width
2.5 in
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Length (In.)
2.5 in
Size
18 x 1090'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-138-1000
Zoro #
G616342270
UPC #
764083138684
Country of Origin
United States

Dimensions

Width
2.5 in
Length (In.)
2.5 in
Size
18 x 1090'

Details

Material
Nylon mason Twine
Item
Nylon Mason Twine,1 lb. Braided,18 x 1
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Color
GLO YELLOW
Includes
4 Braided Rolls
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Rope Material
Filament Nylon

Description

NYLON MASON TWINE 18 X 1000' GLO YELLOW 1LB BRAIDED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.