BRAIDED NYLON MASON TWINE GLO YELLOW, 6PK

  • Mfr # 14662-138-250

  • Zoro # G816342254


product price:  $38.15
/pk 6, $6.36/ea

Key Features

Rope Material
Filament Nylon
Includes
6 Braided Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Length (In.)
1.75 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14662-138-250
Zoro #
G816342254
UPC #
764083138400
Country of Origin
United States

Dimensions

Length (In.)
1.75 in
Width
1.75 in
Size
18 x 275'

Details

Rope Material
Filament Nylon
Includes
6 Braided Rolls
Color
GLO YELLOW
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Item
Nylon Mason Twine,1/4 lb. Braided,18
Material
Nylon mason Twine
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level

Description

NYLON MASON TWINE 18 X 250' GLO YELLOW 1/4LB BRAIDED 6pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.