BRAIDED NYLON MASON TWINE GREEN, 6PK

  • Mfr # 14662-39-250

  • Zoro # G616342225


product price:  $38.15
/pk 6, $6.36/ea

Key Features

Rope Material
Filament Nylon
Includes
6 Braided Rolls
Size
18 x 275'
Width
1.75 in
Length (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-39-250
Zoro #
G616342225
UPC #
764083039400
Country of Origin
United States

Dimensions

Size
18 x 275'
Width
1.75 in
Length (In.)
1.75 in

Details

Rope Material
Filament Nylon
Color
GREEN
Item
Nylon Mason Twine,1/4 lb. Braided,18
Includes
6 Braided Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Material
Nylon mason Twine
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level

Description

NYLON MASON TWINE 18 X 250' GREEN 1/4LB BRAIDED 6pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.