BRAIDED NYLON MASON TWINE WHITE, 4PK

  • Mfr # 14662-10-1000

  • Zoro # G216342250


product price: $78.19
/pk 4, $19.55/ea
Free Shipping & Returns

Key Features

Length (In.)
2.5 in
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Rope Material
Filament Nylon
Includes
4 Braided Rolls
Size
18 x 1090'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-10-1000
Zoro #
G216342250
UPC #
764083104276
Country of Origin
United States

Dimensions

Length (In.)
2.5 in
Size
18 x 1090'
Width
2.5 in

Details

Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Rope Material
Filament Nylon
Includes
4 Braided Rolls
Item
Nylon Mason Twine,1 lb. Braided,18 x 1
Material
Nylon mason Twine
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Color
White

Description

NYLON MASON TWINE 18 X 1000' WHITE 1LB BRAIDED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.