BRAIDED NYLON MASON TWINE WHITE, 6PK

  • Mfr # 14662-10-250

  • Zoro # G316342273


product price: $38.15
/pk 6, $6.36/ea

Key Features

Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Width
1.75 in
Rope Material
Filament Nylon
Size
18 x 275'
Includes
6 Braided Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-10-250
Zoro #
G316342273
UPC #
764083102692
Country of Origin
United States

Dimensions

Width
1.75 in
Size
18 x 275'
Length (In.)
1.75 in

Details

Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Rope Material
Filament Nylon
Includes
6 Braided Rolls
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Material
Nylon mason Twine
Item
Nylon Mason Twine,1/4 lb. Braided,18
Color
White

Description

NYLON MASON TWINE 18 X 250' WHITE 1/4LB BRAIDED 6pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.