BRAIDED NYLON MASON TWINE YELLOW, 4PK

  • Mfr # 14662-41-1000

  • Zoro # G016342290


product price: $78.19
/pk 4, $19.55/ea
Free Shipping & Returns

Key Features

Includes
4 Braided Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Width
2.5 in
Rope Material
Filament Nylon
Length (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-41-1000
Zoro #
G016342290
UPC #
764083416232
Country of Origin
United States

Dimensions

Width
2.5 in
Length (In.)
2.5 in
Size
18 x 1090'

Details

Includes
4 Braided Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Item
Nylon Mason Twine,1 lb. Braided,18 x 1
Rope Material
Filament Nylon
Material
Nylon mason Twine
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Color
YELLOW

Description

NYLON MASON TWINE 18 X 1000' YELLOW 1LB BRAIDED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.