Caution Tape, Cuidado Caution, Yellow, 3 in Wide x 1000 ft Length, 3 mil

  • Mfr # 17779-51-3000

  • Zoro # G316345663


product price:  $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Legend
Cuidado Caution
Tape Width
3 in
Tape Length
1000 ft
Color
Yellow
Tape Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17779-51-3000
Zoro #
G316345663
UPC #
764083790578
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
1000 ft
Tape Thickness
3 mil

Details

Legend
Cuidado Caution
Item
Caution Tape
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.