Zoro Homepage

Cement Color Mix, 5 lbs., Box, DC Buff

  • Mfr # 9001-5-0

  • Zoro # G2870680


product price: $44.79
/ea

Key Features

Color
DC BUFF
Features
No effect on efflorescence but make it more noticable
Material
Cement
Height
9 1/4 inch
Length
5.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001-5-0
Zoro #
G2870680
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/4 inch
Length
5.5 Inch

Details

Item
Mutual Industries,9001-5-0 Rainbow Cemen
Color
DC BUFF
Features
No effect on efflorescence but make it more noticable
Material
Cement
For Use With
To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies

Description

Mutual Industries,9001-5-0 Rainbow Cemen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.