Zoro Homepage

Cement Colors Mix, 5 Lbs., Box, Lp Green

  • Mfr # 9004-0-5

  • Zoro # G2870811


product price: $70.75
/ea

Key Features

Color
Lp Green
Features
Quickly and evenly disperses without additional water
Material
Cement
Length
5.5 Inch
Height
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9004-0-5
Zoro #
G2870811
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 Inch
Height
9 1/4 in

Details

Item
Mutual Industries,9004-0-5 Rainbow Cemen
Color
Lp Green
Features
Quickly and evenly disperses without additional water
Material
Cement
For Use With
Concrete flat work installations

Description

Mutual Industries,9004-0-5 Rainbow Cemen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.