Economy Protective Knee Pad, PK3, 6 Inch Height, 4 Inch Width

  • Mfr # M50526

  • Zoro # G2863145


product price: $42.35
/pk 3, $14.12/ea

Key Features

Color
BLACK
Material
Plastic
Features
Abrasion resistant
Depth
1 Inch
Width
4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50526
Zoro #
G2863145
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 Inch
Width
4 Inch
Length
1 Inch
Height
6 Inch

Details

Item
Economy Protective Knee Pad,PK3
Color
BLACK
Material
Plastic
Features
Abrasion resistant
Weight
2 Pounds
For Use With
To protect against impact injury from falling to the ground or hitting an obstacle
Lockout Application
To be worn over the knees as a form of protection

Description

Economy Protective Knee Pad,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.