Zoro Homepage

Galvanized Anchor Bolts 10in, 50PK

  • Mfr # 7701-0-6

  • Zoro # G616342232


product price: $60.19
/pk 50, $1.20/ea

Key Features

Compatible Material
Treated Lumber
Body Length
11
Anchor Bolt Type
L-Hook
Includes
50 Anchor Bolts
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701-0-6
Zoro #
G616342232
UPC #
764083070175
Country of Origin
United States

Dimensions

Body Length
11

Details

Compatible Material
Treated Lumber
Anchor Bolt Type
L-Hook
Includes
50 Anchor Bolts
Item
Bend Bolt Anchor
Finish
Hot Dipped Galvanized

Description

Galvanized Anchor Bolts, 1/2'' x 10'' Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.