Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREEN SAND BAGS100ct, 100PK

  • Mfr # 14981-39-14

  • Zoro # G416342272


product price: $56.69
/pk 100, $0.57/ea

Key Features

Material
Poly
Features
1600 hr. UV Protection
Width
16 in
Length
15 in
Includes
100 Sand bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14981-39-14
Zoro #
G416342272
UPC #
764083118457
Country of Origin
Indonesia

Dimensions

Height
28 in
Width
16 in
Length
15 in

Details

Item
Sand Bag
Color
Green
Material
Poly
Features
1600 hr. UV Protection
Includes
100 Sand bags

Description

14'' X 26'' GREEN SAND BAGS 100ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.