Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE Safe-T-Edge Diamond Link Safety Fen

  • Mfr # 14900-45-48

  • Zoro # G2864539


product price: $37.99
/ea

Key Features

Height
48 Inch
Color
ORANGE
Material
HDPE
Features
130 pound tensile strength
Size
4' x 50'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14900-45-48
Zoro #
G2864539
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
48 Inch
Length
8 Inch
Size
4' x 50'
Width
10 Inch
Depth
8 Inch

Details

Color
ORANGE
Material
HDPE
Features
130 pound tensile strength
Item
HDPE Safe-T-Edge Diamond Link Safety Fen
For Use With
installed for perimeter control, traffic control, tree protection or other uses
Weight
12 Pounds
Lockout Application
Traffic control, snow fence or barrier fence

Description

HDPE Safe-T-Edge Diamond Link Safety Fen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.