Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 3XL-L Class 2 , Velcro

  • Mfr # M16375-6 3X

  • Zoro # G2865123


product price: $27.69
/pk 3, $9.23/ea

Key Features

Color
Lime
Material
Mesh
Reflective Stripe Width
2 in
Closure Type
Velcro
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16375-6 3X
Zoro #
G2865123
UPC #
-
Country of Origin
China

Dimensions

Size
3XL-L
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Mesh
Closure Type
Velcro
ANSI Class
2
Features
High visibility on streets

Description

High Visibility ANSI Class 2 Mesh S,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.