Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Vest w/Sleeves 3XL-L Class 3 , Velcro

  • Mfr # M16362-6

  • Zoro # G2866429


product price: $30.85
/pk 2, $15.43/ea

Key Features

Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
Closure Type
Velcro
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16362-6
Zoro #
G2866429
UPC #
-
Country of Origin
China

Dimensions

Size
3XL-L
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Vest w/Sleeves
Color
Orange
Material
Polyester
Closure Type
Velcro
ANSI Class
3
Features
2" silver reflective stripes

Description

High Visibility Polyester ANSI Class,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.