Shop MUTUAL INDUSTRIES

High Quality Non-Skid Glo-in-Dark Abrasi Abrasive Black, 6 inch W x 6 inch L

  • Mfr # 17797-0-4000

  • Zoro # G2865239


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Width
6 inch
Color
Black
Material
Abrasive
Length
6 inch
Size
4" X 60'
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17797-0-4000
Zoro #
G2865239
UPC #
-
Country of Origin
United States

Dimensions

Width
6 inch
Length
6 inch
Size
4" X 60'
Depth
6 inch
Height
4 Inch

Details

Item
High Quality Non-Skid Glo-in-Dark Abrasi
Color
Black
Material
Abrasive
Features
2 tapes in one, providing high viz marking with non-skid protection
Weight
4 Pounds
For Use With
To prevent workers from slipping and falling on surfaces
Lockout Application
Can be Used for Building entrances, ramps, Stairs, Loading Docks, Garages and more

Description

High Quality Non-Skid Glo-in-Dark Abrasi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.