Zoro Homepage

HIGHWAY SAFETY FLAGS, 10PK

  • Mfr # 14965-27-18

  • Zoro # G616342263


product price: $96.65
/pk 10, $9.67/ea
Free Shipping & Returns

Key Features

Features
no-foul batten sewn in
Includes
10 Flags
For Use With
Enhances visibility and communicates important safety information in various situations, including areas with cold weather and heavy winds
Material
Nylon
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14965-27-18
Zoro #
G616342263
UPC #
764083965273
Country of Origin
United States

Dimensions

Height
27 in
Length
1in
Width
1 in

Details

Features
no-foul batten sewn in
Includes
10 Flags
For Use With
Enhances visibility and communicates important safety information in various situations, including areas with cold weather and heavy winds
Material
Nylon
Color
Red
Item
No-Foul Highway Flags,18 x 18 x 2

Description

18'' X 18'' X 27'' NO-FOUL HIGHWAY SAFETY FLAGS 10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.