Zoro Homepage

HIGHWAY VINYL SAFETY FLAGS RED, 10PK

  • Mfr # 14967-79-24

  • Zoro # G016342207


product price: $75.39
/pk 10, $7.54/ea
Free Shipping & Returns

Key Features

Features
Comes in a pack of 10
Sign Background Color
Red
For Use With
Enhance visibility and communicate important safety information in various situations
Color
Red
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14967-79-24
Zoro #
G016342207
UPC #
764083967482
Country of Origin
United States

Dimensions

Height
24 in
Depth
1 in
Length
1 in
Width
1 in

Details

Features
Comes in a pack of 10
Sign Background Color
Red
For Use With
Enhance visibility and communicate important safety information in various situations
Color
Red
Material
Vinyl
Includes
10 Flags
Item
Vinyl Highway Safety Traffic Warning Fla

Description

Vinyl Highway Safety Traffic Warning Flag, Red, 18 in. x 18 in. x 24 in. Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.