Injection Molded Type II Traffic Safety, Poly, 48 Inch Height, 8 Inch Length, 20 Pounds

  • Mfr # 14672-2-8

  • Zoro # G2867101


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Color
Orange/white stripes
Material
Poly
Height
48 Inch
Weight
20 Pounds
Length
8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14672-2-8
Zoro #
G2867101
UPC #
-
Country of Origin
United States

Dimensions

Height
48 Inch
Length
8 Inch
Width
24 Inch
Depth
8 Inch

Details

Item
Injection Molded Type II Traffic Safety
Color
Orange/white stripes
Material
Poly
Weight
20 Pounds
Features
2-sided design to ensure maximum safety and security. Equipped with 8 inch orange/white reflective top panel to comply with NCHRP- 350 specifications
For Use With
Designed for controlling the flow of traffic or crowd
Lockout Application
ideal for construction, roadwork, surveying, and other applications. High-speed roadways and freeways Safety needs

Description

Injection Molded Type II Traffic Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.