This item is Discontinued.

Mutual Industries L-Hook, 13" L, Hot Dipped Galvanized 7701-0-12

L-Hook, 13" L, Hot Dipped Galvanized (Discontinued)

  • Mfr # 7701-0-12
  • Zoro # G2870644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7701-0-12
Zoro #
G2870644
UPC #
-
Country of Origin
United States

Dimensions

Body Length
13"
Depth
13 inch
Width
6 inch
Height
4 inch

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Finish
Hot Dipped Galvanized
Compatible Material
Treated Lumber
Color
Silver
Weight
28 pounds

Description

Mutual Industries,7701-0-12 Anchor Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.