Zoro Homepage

LIGHT STICKS ORANGE, 10PK

  • Mfr # 17759-45-12

  • Zoro # G516351198


product price: $24.25
/pk 10, $2.43/ea

Key Features

For Use With
Provide light in dark spaces
Height
6 in
Depth
6 in
Lockout Application
Hold or place in dark area
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17759-45-12
Zoro #
G516351198
UPC #
764083775957
Country of Origin
United States

Dimensions

Height
6 in
Depth
6 in
Length
6 in
Width
6 in

Details

For Use With
Provide light in dark spaces
Lockout Application
Hold or place in dark area
Color
Orange
Material
Cyalume
Usage Instruction
Simply bend, snap and shake
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
Includes
10 Lightsticks
Item
Cyalume 12 Hours Lightstick,6 Length

Description

12HOURS 6'' LIGHT STICKS ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.