
Light Sticks Red, 20PK
Mfr # M17759-79-12
Zoro # G016351186
product price: $46.89
/pk 20, $2.34/eaKey Features
Usage Instruction
Simply bend, snap and shake
Includes
20 Lightsticks
Depth
6 in
Color
Red
Lockout Application
Hold or place in dark area
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M17759-79-12
Zoro #
G016351186
UPC #
764083997748
Country of Origin
United States
Dimensions
Depth
6 in
Height
6 in
Width
6 in
Length
6 in
Details
Usage Instruction
Simply bend, snap and shake
Includes
20 Lightsticks
Color
Red
Lockout Application
Hold or place in dark area
Item
Cyalume 12 Hours Lightstick,6 Length
Features
Easy to use and produces no heat, spark, or flame, while staying lit for an average of 12 hours
Material
Cyalume
For Use With
Provide light in dark spaces
Description
8HOURS 6'' LIGHT STICKS RED 20/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.