
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50076
Zoro #
G2864423
UPC #
-
Country of Origin
United States
Dimensions
Length
4 inch
Height Range
12 inch
Width
9 inch
Depth
4 inch
Details
Item
Full Body D-Ring Safety Harness,6000 lb.
Features
Single back D-ring
Material
Polyester web
For Use With
Reliable and Safe fall arrest system
Application
Helps protect worker when over 6 feet in the air
Weight
6 pounds
Description
Full Body D-Ring Safety Harness,6000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.