Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MESH TAILGATE FLAGWith Dowel, 10PK

  • Mfr # 14969-10-18

  • Zoro # G616345585


product price: $82.15
/pk 10, $8.22/ea
Free Shipping & Returns

Key Features

Length
1 in
Height
18 in
Material
Non-fraying vinyl
Width
1 in
Features
Open mesh design, it allows excellent airflow to withstand the high winds associated with highway transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14969-10-18
Zoro #
G616345585
UPC #
764083969110
Country of Origin
United States

Dimensions

Length
1 in
Height
18 in
Width
1 in

Details

Item
Heavy Duty Mesh Tailgate Flag,18 x 1
Material
Non-fraying vinyl
Features
Open mesh design, it allows excellent airflow to withstand the high winds associated with highway transport
For Use With
Enhance visibility for vehicles carrying long or oversized loads that extend beyond the vehicle's bed
Includes
10 Mesh Tailgate Flags
Color
Orange

Description

18''X18'' Heavy Duty MESH TAILGATE FLAG W/ DOWEL10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.