This item is Discontinued.

Mutual Industries Multi Pennant Banner Flags, 100 ft., 17 Inch Height, 4 Inch Width 15991-100

Multi Pennant Banner Flags, 100 ft., 17 Inch Height, 4 Inch Width (Discontinued)

  • Mfr # 15991-100
  • Zoro # G2869770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15991-100
Zoro #
G2869770
UPC #
-
Country of Origin
China

Dimensions

Height
17 Inch
Length
4 Inch
Width
4 Inch
Depth
4 Inch

Details

Item
Multi Pennant Banner Flags,100 ft.
Color
Multi colored
Material
Plastic
Features
100' long strings containing 48 brightly colored 9" x 12" pennants
For Use With
Roof warning line perimeters
Weight
12 Pounds
Lockout Application
Ideal for use at constuction sites, scaffolding, wet floors, sporting events, grand opening, open houses and more

Description

Multi Pennant Banner Flags,100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.