This item is Discontinued.

Mutual Industries No. 3-No. 9 Standard Rebar Safety Cap, 24 in H, 15 in W, 500 CT 14640-3

No. 3-No. 9 Standard Rebar Safety Cap, 24 in H, 15 in W, 500 CT (Discontinued)

  • Mfr # 14640-3
  • Zoro # G2875815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14640-3
Zoro #
G2875815
UPC #
-
Country of Origin
China

Dimensions

Width
15 Inch
Height
24 Inch
Depth
13 Inch
Length
13 Inch

Details

Item
Standard Rebar Safety Cap,No. 3-No. 9
Material
PLASTIC
Features
Fit rebar #3-#9
Color
Orange
For Use With
Prevent cuts, abrasions or other minor injuries when working at grade and there is no impalement hazard
Weight
38 Pounds
Lockout Application
Provide protection by being placed over rebar to prevent injury

Description

Standard Rebar Safety Cap,No. 3-No. 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.