Shop MUTUAL INDUSTRIES
See all product information
Non-Skid Abrasive Safety Tape, 6" x 24" Aluminum oxide White/black, 6.5 Inch W x 24 Inch L
Mfr # 17768-91-624
Zoro # G2871055
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 Inch
Color
White/black
Material
Aluminum oxide
Length
24 Inch
Features
Acrylic adhesive bond strengthens with time and heat for long wear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17768-91-624
Zoro #
G2871055
UPC #
-
Country of Origin
United States
Dimensions
Width
6.5 Inch
Length
24 Inch
Size
6" X 24"
Height
3 Inch
Depth
24 Inch
Details
Item
Non-Skid Abrasive Safety Tape,6" x 24"
Color
White/black
Material
Aluminum oxide
Features
Acrylic adhesive bond strengthens with time and heat for long wear
For Use With
Reduce the risk of slips and falls on ramps, stairs, slick concrete, and tile floors
Application
Placed on the ground to prevent injuries
Weight
4 Pounds
Description
Non-Skid Abrasive Safety Tape,6 In. x 24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.