Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch Height, 2 inch Length, 4 pounds, Orange

  • Mfr # M17714-1-18

  • Zoro # G2871335


product price:  $40.59
/pk 2, $20.30/ea

Key Features

Color
Orange
Material
Plastic
Height
11 inch
Weight
4 pounds
Length
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M17714-1-18
Zoro #
G2871335
UPC #
-
Country of Origin
China

Dimensions

Height
11 inch
Length
2 inch
Width
12 inch
Overall Height
18 inch height of cone
Overall Depth
2 inch

Details

Item
Nylon Collapsible Traffic Cone,18",PK2
Color
Orange
Material
Plastic
Weight
4 pounds
Features
Includes Silver band for high visibility
Application
Placed on ground to help give notice of an accident or other applications
For Use With
Perfect for emergency responders, FIRE/EMS or simply as an emergency kit for motorists

Description

Nylon Collapsible Traffic Cone,18 In.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products