Shop MUTUAL INDUSTRIES
See all product information
Create Account
Traffic Cone, POLY, 36 Inch Height, 14 Inch Length, 10 pounds, Orange
- Mfr # 17723-136-10
- Zoro # G2876509
product price:Â
$
41.79
/ea
Key Features
Color
Orange
Material
POLY
Height
36 Inch
Weight
10 pounds
Length
14 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17723-136-10
- Zoro #
- G2876509
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Cone
- Color
- Orange
- Material
- POLY
- Weight
- 10 pounds
- For Use With
- Most common use if for road safety
- Features
- A softer base than a normal cone
- Application
- Can be used to create visibility in a construction environment
Dimensions
- Height
- 36 Inch
- Length
- 14 Inch
- Width
- 14 Inch
- Overall Depth
- 14 inch
Description
Traffic Cone with 10 lb. Reflective,36 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.