Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN MESH SAFETY FLAGS ORANGE, 10PK

  • Mfr # 14968-24-18

  • Zoro # G416342203


product price: $94.35
/pk 10, $9.43/ea
Free Shipping & Returns

Key Features

For Use With
Enhance visibility and communicate important safety information in various situations
Includes
10 Flags
Width
1 in
Material
NYLON
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14968-24-18
Zoro #
G416342203
UPC #
764083968489
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in
Height
24 in

Details

Item
Heavy-Duty Open Mesh Safety Flag
For Use With
Enhance visibility and communicate important safety information in various situations
Includes
10 Flags
Material
NYLON
Color
Orange
Features
Open mesh design allows air flow and will not fray

Description

Heavy-Duty Open Mesh Safety Flag With Black Binding, 18 in. x 18 in. x 24 in., OrangePack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.